Zoro Homepage

Voss Oil Rubbed Bronze M-Core 3-Series Tub/Shower

  • Mfr # UT3693ORB

  • Zoro # G201232504


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
5.1 in
Width
11.4 in
Length
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3693ORB
Zoro #
G201232504
UPC #
26508320709
Country of Origin
Unknown

Dimensions

Height
5.1 in
Width
11.4 in
Length
12.1 in

Details

Finish
Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.