Zoro Homepage

Voss Oil Rubbed Bronze M-CORE 3-Series Valve Only

  • Mfr # UT3691ORB

  • Zoro # G801237343


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
4.6 in
Width
7.7 in
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3691ORB
Zoro #
G801237343
UPC #
26508320501
Country of Origin
Unknown

Dimensions

Height
4.6 in
Width
7.7 in
Length
7.8 in

Details

Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.