Zoro Homepage

Voss Pivot Paper Holder Bright Chrome

  • Mfr # YB5108CH

  • Zoro # G0177136


product price: $52.15
/ea

Key Features

Length (In.)
6.600 in
Height
2.800 in
Finish
Bright Chrome
Width (In.)
4.400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5108CH
Zoro #
G0177136
UPC #
034584020680
Country of Origin
China

Dimensions

Length (In.)
6.600 in
Height
2.800 in
Width (In.)
4.400 in

Details

Item
Voss Pivot Paper Holder Bright Chrome
Finish
Bright Chrome

Description

Voss Pivot Paper Holder Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.