
Voss Posi-Temp Tub & Shower Trim in Matte Black
Mfr # T2693BL
Zoro # G310399518
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Type
Single 1 Handle Lever
Finish
Matte Black
Depth (In.)
5.3 in.
Length
9.6 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2693BL
Zoro #
G310399518
UPC #
26508373071
Country of Origin
United States
Dimensions
Depth (In.)
5.3 in.
Length
9.6 in.
Width (In.)
8.3 in.
Details
Type
Single 1 Handle Lever
Finish
Matte Black
Color
Black
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4-1/16" diameter spray head
- •One-function full spray
- •7 15/16"
- •Diverter
- •Limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.