Zoro Homepage

Voss Posi-Temp Tub & Shower Trim in Matte Black

  • Mfr # T2693EPBL

  • Zoro # G110399435


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
WaterSense Listed
Width (In.)
8.4 in.
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2693EPBL
Zoro #
G110399435
UPC #
26508373026
Country of Origin
United States

Dimensions

Width (In.)
8.4 in.
Depth (In.)
5.8 in.
Length
9.7 in.

Details

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
WaterSense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •One-function full spray
  • •7 15/16"
  • •Diverter
  • •Limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.