Zoro Homepage

Voss Towel Ring

  • Mfr # YB5186NL

  • Zoro # G401235411


product price: $52.35
/ea

Key Features

Finish
Polished Nickel
Collection
Voss
Width
2.93
Height
6.44
Weight
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB5186NL
Zoro #
G401235411
UPC #
34584029744
Country of Origin
Unknown

Dimensions

Width
2.93
Height
6.44
Length
5.27

Details

Finish
Polished Nickel
Collection
Voss
Weight
0.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.