Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voss Transfer Valve Only Trim in Matte Black

  • Mfr # T4612BL

  • Zoro # G310399631


product price: $167.85
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
3.8 in.
Standards
ADA Compliant
Color
Black
Length
5.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4612BL
Zoro #
G310399631
UPC #
26508373064
Country of Origin
United States

Dimensions

Depth (In.)
3.8 in.
Length
5.9 in.
Width (In.)
5.7 in.

Details

Finish
Matte Black
Standards
ADA Compliant
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •The brass valve (sold separately) directs water flow to multiple showering functions
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.