
Voss Trim Lav 2H Wlmt Bn
Mfr # T6906BN
Zoro # G212373289
product price: $478.54
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Depth (In.)
3.2 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
Width (In.)
9.2 in
Standards
Lead Law Compliant;WaterSense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6906BN
Zoro #
G212373289
UPC #
26508230688
Country of Origin
United States
Dimensions
Depth (In.)
3.2 in
Width (In.)
9.2 in
Length
13.7 in
Details
Finish
Brushed Nickel
Flow (GPM)
1.2 GPM (4.5L/min) max.
Standards
Lead Law Compliant;WaterSense Listed
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •two-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •wall mount installation frees up extra space on the countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.