Voss Wall-Mount Tub Filler Escutcheon Kit in Oil Rubbed Bronze

  • Mfr # 210585ORB

  • Zoro # G910331765


product price:  $50.85
/ea

Key Features

Color/Finish
Bronze
Depth
1.5 in
Width
7.25 in
Height
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210585ORB
Zoro #
G910331765
UPC #
26508359273
Country of Origin
United States

Dimensions

Depth
1.5 in
Width
7.25 in
Height
10.8 in

Details

Color/Finish
Bronze
Finish
Oil Rubbed Bronze

Description

  • •Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.