Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Fold Down Shower Seat Teak

  • Mfr # DN7110

  • Zoro # G112414860


product price: $396.69
/ea
Free Shipping & Returns

Key Features

Length
22.6 in
Finish
Natural Wood
Width
18.2 in
Depth
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7110
Zoro #
G112414860
UPC #
34584019141
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.6 in
Width
18.2 in
Depth
5.1 in

Details

Finish
Natural Wood

Description

  • •400 lbs.
  • •20" wide x 15" deep
  • •hardwood construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.