Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Tub Filler Extension Kit in Brushed Gold

  • Mfr # 210574BG

  • Zoro # G910331857


product price: $80.05
/ea
Free Shipping & Returns

Key Features

Depth (In.)
2 in
Color
Gold
Length
10.13 in
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210574BG
Zoro #
G910331857
UPC #
26508358924
Country of Origin
Unknown

Dimensions

Depth (In.)
2 in
Length
10.13 in
Width
7.13 in

Details

Finish
Brushed Gold
Color
Gold

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Covered under Moen's 1 year warranty
  • •10.13" x 7.13" x 2" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.