Zoro Homepage

Wall-Mount Tub Filler Extension Kit in Matte Black

  • Mfr # 210492BL

  • Zoro # G010331856


product price: $67.19
/ea

Key Features

Depth (In.)
2.5 in
Color
Black
Length
10.75 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210492BL
Zoro #
G010331856
UPC #
26508358719
Country of Origin
United States

Dimensions

Depth (In.)
2.5 in
Length
10.75 in
Width
7.25 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.