Zoro Homepage

Wall-Mount Tub Filler Extension Kit in Matte Black

  • Mfr # 210572BL

  • Zoro # G710331866


product price: $46.39
/ea

Key Features

Depth (In.)
2.44 in
Color
Black
Length
10.75 in
Width
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210572BL
Zoro #
G710331866
UPC #
26508358856
Country of Origin
Unknown

Dimensions

Depth (In.)
2.44 in
Length
10.75 in
Width
7.38 in

Details

Finish
Matte Black
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Covered under Moen's 1 year warranty
  • •10.75" x 7.38" x 2.44" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.