Wall-Mount Tub Filler Extension Kit in Oil Rubbed Bronze

  • Mfr # 210492ORB

  • Zoro # G910331864


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Depth (In.)
1.13 in
Color
Bronze
Length
10.63 in
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210492ORB
Zoro #
G910331864
UPC #
26508358832
Country of Origin
United States

Dimensions

Depth (In.)
1.13 in
Length
10.63 in
Width
7.13 in

Details

Finish
Oil Rubbed Bronze
Color
Bronze

Description

  • •Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.