Zoro Homepage

Wall Mounted, Shower Head, Chrome

  • Mfr # L2352

  • Zoro # G3306107


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
Showerhead: 2-1/2", Lever: 6-1/2"
Height
Lever: 6-1/2"
Finish
Chrome
Includes
Red/Blue Markings, Adjustable Temp Limit Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2352
Zoro #
G3306107
UPC #
026508047538
Country of Origin
United States

Dimensions

Width
Showerhead: 2-1/2", Lever: 6-1/2"
Height
Lever: 6-1/2"
Manufacturers Warranty Length
Lifetime
Connection Size
1/2 in
Face Dia.
2-1/2"
Trim Plate Width
6 1/2 in
Trim Plate Height
6 1/2 in
Fixed Showerhead Width
2 1/2 in

Details

Item
Shower Head
Material
Metal
Finish
Chrome
Includes
Red/Blue Markings, Adjustable Temp Limit Stop
Material of Construction
Brass
Flow Rate
2.5 gpm
Features
Adjustable Temperature Limit Stop, Pressure Balancing, Highly Reflective, Limited Lifetime Warranty
Connection Type
CC
Shower Head Type
Standard
Ligature Resistant
No
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1, cUPC Certified
Connection
1/2" CC
ADA Compliant
Yes
Type
Wall Mounted
Primary Material
Metal
CEC Compliant
Non CEC Compliant
ADA Compliance
Yes
Showerhead Type
Wall Mounted
Faucet Body Material
Brass
Fixed Showerhead Flow Rate
2.5 gpm
Trim Plate Shape
Circle
Shower Valve Type
Pressure Balancing
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Chrome
Showerhead Shape
Bulb
Series
Chateau
Includes Hot Temperature Limit
Hot Temperature Limit Included
Showerhead Material
Brass
Includes Check Stop
Check Stop Included
Includes Trim Plate
Trim Plate Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Valve
Valve Included
Showerhead Spray Pattern
Regular
Showerhead Function
Single
Includes Stem
Stem Included
Includes Cartridge
Cartridge Included
Face Shape
Circle
Includes Handle
Handle Included
Replacement Cartridge Mfr. Model Number
4ZD97
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 2 1/2 in, Number of Handles 1, Moen, Chateau Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Restrictions

This item has been restricted from sale in the following states: CO, HI, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.