Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Wall Mounted, Shower Head, Chrome L2352EP

Wall Mounted, Shower Head, Chrome (Discontinued)

  • Mfr # L2352EP
  • Zoro # G6302375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2352EP
Zoro #
G6302375
UPC #
026508269787
Country of Origin
United States

Dimensions

Width
Showerhead: 2-1/2", Lever: 6-1/2"
Height
Lever: 6-1/2"
Face Dia.
2-1/2"
Plate Width
6-1/2"
Height (In.)
4-1/2
Plate Length
6-1/2"
Depth (In.)
1-1/2
Width (In.)
6-1/2
Face Dia. (In.)
6-1/2
Manufacturers Warranty Length
Lifetime
Trim Plate Width
6 1/2 in
Trim Plate Height
6 1/2 in
Fixed Showerhead Width
2 1/2 in
Connection Size
1/2 in

Details

Item
Shower Head
Material
Metal
Flow Rate
1.75 gpm
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Connection
1/2" CC
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1, EPA Certified, cUPC Certified
Includes
Red/Blue Markings, Adjustable Temp Limit Stop
Material of Construction
Plastic
Replacement Cartridge
Mfr. No. 1222
Type
Wall Mounted
Color/Finish
Chrome
Connection (In.)
3/4
Handle Type
Lever
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Handle Finish
Chrome
Primary Material
Plastic
Green Certification or Other Recognition
WaterSense Approved
Features
Adjustable Temperature Limit Stop, Pressure Balancing, Highly Reflective, Limited Lifetime Warranty
Max. Flow
1.75 GPM
Flow Rate (GPM)
1.75
Ligature Resistant
No
Finish
Chrome
Connection Type
CC
Showerhead Type
Wall Mounted
Includes Stem
No
Includes Drain Stopper
No
Series
Chateau
Trim Plate Shape
Circle
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Hot Temperature Limit
Yes
ADA Compliance
Yes
Fixed Showerhead Flow Rate
1.75 gpm
Includes Fixed Showerhead
Yes
Face Shape
Circle
Includes Handle
Yes
Showerhead Spray Pattern
Regular
Includes Cartridge
Yes
Includes Check Stop
Yes
Trim Finish
Chrome
Includes Handheld Showerhead
No
Shower Valve Type
Pressure Balancing
Showerhead Material
Brass
Showerhead Shape
Bulb
Includes Trim Plate
Yes
Showerhead Function
Single
Includes Valve
Yes
Replacement Cartridge Mfr. Model Number
Mfr. No. 1222

Description

Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 2 1/2 in, Number of Handles 1, Moen, Chateau Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.