Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen wall, Shower Head, Chrome 3233EP

wall, Shower Head, Chrome (Discontinued)

  • Mfr # 3233EP
  • Zoro # G2214396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3233EP
Zoro #
G2214396
UPC #
026508219430
Country of Origin
China

Dimensions

Height
4"
Width
4"
Depth
3-1/2"
Face Dia.
4"
Face Dia. (In.)
4 PCM
Diverter Tub Spout Length
0
Hose Length (In.)
0
Manufacturers Warranty Length
Lifetime
Connection Size
1/2 in
Fixed Showerhead Width
4 in
Fixed Showerhead Thickness
3 1/2 in

Details

Includes
Showerhead
Item
Shower Head
Features
Full Spray, Massage Rinse and Combination, Highly Reflective, Limited Lifetime Warranty
Flow Rate
1.75 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2" IPS
Standards
ASME A112.18.1, CSA B125.1, EPA Certified And cUPC Certified
Type
Wall
Connection Type
IPS
Replacement Cartridge
0
Flow Rate (GPM)
1.75
Handle Type
None
Connection (In.)
1/2" IPS
Material of Construction
Plastic
Primary Material
Plastic
Ligature Resistant
No
Max. Flow
1.75 GPM
Color/Finish
Chrome
Green Certification or Other Recognition
WaterSense Certified
CEC Compliant
CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Series
Envi
Trim Finish
Chrome
Showerhead Function
Multi
Includes Handheld Showerhead
No
Showerhead Material
Brass, Non Metal
Includes Fixed Showerhead
Yes
Includes Valve
No
Showerhead Spray Pattern
Regular
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Shape
Bulb
Includes Trim Plate
No
Face Shape
Circle
Includes Handle
No
Includes Tub Spout
No
Replacement Cartridge Mfr. Model Number
0

Description

Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 3 1/2 in, Fixed Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Moen, Envi, 1/2 in IPS, Showerhead Function Multi, Brass, Non Metal, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.