Zoro Homepage

wall, Shower Head, Chrome Plated

  • Mfr # 8349EP15

  • Zoro # G4342746


product price: $64.89
/ea

Key Features

Width
3-5/16"
Height
3-3/4"
Finish
Chrome Plated
Flow Rate (GPM)
1.5
Includes
Showerhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8349EP15
Zoro #
G4342746
UPC #
026508213391
Country of Origin
China

Dimensions

Width
3-5/16"
Height
3-3/4"
Depth (In.)
9-1/2
Depth
3-3/4"
Height (In.)
3
Face Dia. (In.)
3-5/16
Width (In.)
3-1/4
Manufacturers Warranty Length
5 yr
Face Dia.
3-5/16"
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in

Details

Item
Shower Head
Finish
Chrome Plated
Flow Rate (GPM)
1.5
Includes
Showerhead
Flow Rate
1.5 gpm
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Green Certification or Other Recognition
WaterSense Certified
Shower Head Type
Hand Held
Handle Type
None
ADA Compliant
Yes
Material of Construction
Plastic
Connection
1/2" NPSM
Handle Finish
Chrome
Type
Wall
Max. Flow
1.5 gpm
Color/Finish
Chrome
Connection (In.)
1/2
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Standards
ASME A112.18.1/CSA B125.1
Valve Design
IPS
Primary Material
Plastic
Ligature Resistant
No
Connection Type
NPSM
CEC Compliant
CEC Compliant
ADA Compliance
Yes
Showerhead Type
Handheld
Showerhead Spray Pattern
Regular
Handheld Showerhead Flow Rate
1.5 gpm
Trim Finish
Chrome
Includes Fixed Showerhead
Fixed Showerhead Not Included
Includes Tub Spout
Tub Spout Not Included
Series
Commercial
Vandal Resistant Features
Vandal Resistant
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Face Shape
Circle
Showerhead Function
Single
Showerhead Shape
Flat Circle
Includes Trim Plate
Trim Plate Not Included
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Material
Plastic
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant

Description

Handheld Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Moen, Commercial, 1/2 in NPSM, Showerhead Function Single, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld

Restrictions

This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.