Zoro Homepage

Wall, ValveTrim, Chrome

  • Mfr # 8370

  • Zoro # G5081937


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Includes
Valve
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Flow Rate
1.60 gpm
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8370
Zoro #
G5081937
UPC #
026508013960
Country of Origin
United States

Dimensions

Face Dia.
4"
Hose Length (In.)
69
Depth (In.)
7-5/8
Height (In.)
7-5/8
Diverter Tub Spout Length
5.5
Face Dia. (In.)
4
Width (In.)
6
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Trim Plate Width
7 in
Trim Plate Height
7 in
Hose Length
69"
Shower Connection Size
1/2 in

Details

Includes
Valve
Item
ValveTrim
Features
Reduce Maintenance Costs, Resist Vandalism, Save Water
Flow Rate
1.60 gpm
ADA Compliant
Yes
Finish
Chrome
Connection
1/2"
Standards
ASME A112.18.1/CSA B125.1
Handle Finish
Chrome
Flow Rate (GPM)
1.6
Tub and Shower Category
Shower Trim Parts
Replacement Cartridge
4ZD97
For Use With
Moen Valves
Handle Type
Lever
Connection (In.)
1/2
Material of Construction
Cast Metal
Max. Flow
2.5 GPM
Color/Finish
Chrome
Valve Design
Posi Temp
Ligature Resistant
No
Type
Wall
Material
Brass
ADA Compliance
Yes
Includes Handle
Handle Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Included
Trim Finish
Chrome
Replacement Cartridge Mfr. Model Number
1222HD
Includes Trim Plate
Trim Plate Included
Trim Plate Shape
Circle
Includes Tub Spout
Tub Spout Not Included
Trim Plate Material
Brass
Includes Cartridge
Cartridge Included
Includes Drain Stopper
Drain Stopper Not Included
Product Type
Shower Trim Kit
Compatible Product Type
Moen Valves
Replacement Manufacturer Cartridge Part Number
1222HD
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Trim Kit, ADA Compliance Yes, Connection Size 1/2 in, Faucet Handle Type Lever, For Use With Moen Valves, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Material Brass, Trim Plate Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.