Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand 1.0 GPM Kit in Spot Resistant Stainless

  • Mfr # 199817SRS

  • Zoro # G310403123


product price: $47.15
/ea

Key Features

Color
Silver
Width
2.4 in
Application
Kitchen
Length
4.8 in
Depth
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199817SRS
Zoro #
G310403123
UPC #
26508334645
Country of Origin
China

Dimensions

Width
2.4 in
Length
4.8 in
Depth
2.1 in

Details

Finish
Spot Resistant Stainless
Color
Silver
Application
Kitchen

Description

  • •In Moen's spot resistant stainless finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.