Zoro Homepage

Wand 1.5Gpm W/ Pause Brb

  • Mfr # 162470BRB

  • Zoro # G208582671


product price: $56.15
/ea

Key Features

Finish
Mediterranean Bronze
Overall Length (In.)
4.5 in
Width
3.75 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162470BRB
Zoro #
G208582671
UPC #
26508235768
Country of Origin
China

Dimensions

Overall Length (In.)
4.5 in
Width
3.75 in
Height
3 in

Details

Finish
Mediterranean Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.