Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand and Hose Kit Sl

  • Mfr # 141044SL

  • Zoro # G412415246


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
6.38 in
Depth
4.06 in
Spout Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141044SL
Zoro #
G412415246
UPC #
26508184400
Country of Origin
China

Dimensions

Width
6.38 in
Depth
4.06 in
Spout Length
6.75 in

Details

Finish
Stainless

Description

  • •stainless finish coordinates with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.