Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Assembly Kit 1.5 Gpm Srs

  • Mfr # 162494SRS

  • Zoro # G308582663


product price: $38.69
/ea

Key Features

Finish
Spot Resist Stainless
Overall Length (In.)
12 in
Height
2 in
Width
7.25 in
Standards
WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162494SRS
Zoro #
G308582663
UPC #
26508241929
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Height
2 in
Width
7.25 in

Details

Finish
Spot Resist Stainless
Standards
WaterSense Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.