Zoro Homepage

Wand Kit, #201994

  • Mfr # 201994

  • Zoro # G008539455


product price: $44.65
/ea

Key Features

Finish
Chrome
Overall Length (In.)
7.88 in
Height
1.3 in
Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201994
Zoro #
G008539455
UPC #
26508334102
Country of Origin
Unknown

Dimensions

Overall Length (In.)
7.88 in
Height
1.3 in
Width
4.88 in

Details

Finish
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.