Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Kit 7545 Chr

  • Mfr # 124664

  • Zoro # G212415873


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth
2.2 in
Width
7.38 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124664
Zoro #
G212415873
UPC #
26508147412
Country of Origin
United States

Dimensions

Depth
2.2 in
Width
7.38 in
Length
10.2 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.