Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Kit Bl, #198279Bl

  • Mfr # 198279BL

  • Zoro # G708582669


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Overall Length (In.)
11 in
Height
2 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198279BL
Zoro #
G708582669
UPC #
26508317389
Country of Origin
China

Dimensions

Overall Length (In.)
11 in
Height
2 in
Width
7.5 in

Details

Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.