Zoro Homepage

Wand Kit Bl, #199164Bl

  • Mfr # 199164BL

  • Zoro # G208582688


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Overall Length (In.)
10.88 in
Height
1.2 in
Width
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199164BL
Zoro #
G208582688
UPC #
26508325094
Country of Origin
Unknown

Dimensions

Overall Length (In.)
10.88 in
Height
1.2 in
Width
7.38 in

Details

Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.