Wand Kit Csl
Mfr # 147950CSL
Zoro # G712377817
product price: $42.55
/eaKey Features
Depth
3 in
Width
4.5 in
Spout Length
3.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147950CSL
Zoro #
G712377817
UPC #
26508202371
Country of Origin
China
Dimensions
Depth
3 in
Width
4.5 in
Spout Length
3.75 in
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.