Zoro Homepage

Wand Kit Glacier

  • Mfr # 124738W

  • Zoro # G912415821


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
Glacier
Depth
2 in
Length
10.8 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124738W
Zoro #
G912415821
UPC #
26508151693
Country of Origin
United States

Dimensions

Depth
2 in
Length
10.8 in
Width
7.5 in

Details

Finish
Glacier

Description

  • •glacier finish for a bright, clean white look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.