Zoro Homepage

Wand Kit in Brushed Gold

  • Mfr # 198279BG

  • Zoro # G110403071


product price: $58.89
/ea

Key Features

Finish
Brushed Gold
Depth
1.1 in
Width
7.13 in
Color
Gold
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198279BG
Zoro #
G110403071
UPC #
26508363287
Country of Origin
United States

Dimensions

Depth
1.1 in
Width
7.13 in
Length
10.63 in

Details

Finish
Brushed Gold
Color
Gold
Application
Kitchen

Description

  • •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •Covered under Moen's 1 year warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.