Wand Kit in Chrome
Mfr # 190443
Zoro # G310403215
product price: $46.09
/eaKey Features
Finish
Chrome
Depth
1.42 in
Application
Kitchen
Width
7.25 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190443
Zoro #
G310403215
UPC #
26508358382
Country of Origin
Unknown
Dimensions
Depth
1.42 in
Width
7.25 in
Length
10.13 in
Details
Finish
Chrome
Application
Kitchen
Color
Silver
Description
- •In Moen's chrome finish
- •Covered under Moen's 1 year warranty
- •10.13" x 7.25" x 1.42" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.