Wand Kit in Chrome
Mfr # 210118
Zoro # G310403246
product price: $52.29
/eaKey Features
Finish
Chrome
Depth
1.57 in
Length
7.38 in
Width
1.75 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210118
Zoro #
G310403246
UPC #
26508358450
Country of Origin
Unknown
Dimensions
Depth
1.57 in
Length
7.38 in
Width
1.75 in
Details
Finish
Chrome
Application
Kitchen
Color
Silver
Description
- •In Moen's chrome finish
- •Covered under Moen's 1 year warranty
- •7.38" x 1.75" x 1.57" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.