Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Kit in Chrome

  • Mfr # 210944

  • Zoro # G310403086


product price: $35.69
/ea

Key Features

Finish
Chrome
Application
Kitchen
Color
Silver
Depth
3 in
Length
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210944
Zoro #
G310403086
UPC #
26508360385
Country of Origin
China

Dimensions

Depth
3 in
Length
4.2 in
Width
3.8 in

Details

Finish
Chrome
Application
Kitchen
Color
Silver

Description

  • •In Moen's chrome finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.