Wand Kit in Chrome
Mfr # 212866
Zoro # G710403150
product price: $30.95
/eaKey Features
Finish
Chrome
Color
Silver
Length
12 in
Width
7.25 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212866
Zoro #
G710403150
UPC #
26508368183
Country of Origin
China
Dimensions
Length
12 in
Width
7.25 in
Depth
1 in
Details
Finish
Chrome
Color
Silver
Application
Kitchen
Description
- •In Moen's chrome finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.