Zoro Homepage

Wand Kit in Mediterranean Bronze

  • Mfr # 196227BRB

  • Zoro # G210403247


product price: $46.15
/ea

Key Features

Finish
Mediterranean Bronze
Width
7.25 in
Color
Bronze
Depth
2 in
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196227BRB
Zoro #
G210403247
UPC #
26508315507
Country of Origin
United States

Dimensions

Width
7.25 in
Depth
2 in
Length
10.75 in

Details

Finish
Mediterranean Bronze
Color
Bronze
Application
Kitchen

Description

  • •Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •Covered under Moen's Limited lifetime warranty
  • •Manufactured in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.