Wand Kit in Mediterranean Bronze
Mfr # 196230BRB
Zoro # G510403091
product price: $39.85
/eaKey Features
Depth
2 in
Application
Kitchen
Width
7.25 in
Length
10.75 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
196230BRB
Zoro #
G510403091
UPC #
26508315392
Country of Origin
United States
Dimensions
Depth
2 in
Width
7.25 in
Length
10.75 in
Details
Finish
Mediterranean Bronze
Application
Kitchen
Color
Bronze
Description
- •In Moen's mediterranean bronze finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.