Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Kit in Mediterranean Bronze

  • Mfr # 198297BRB

  • Zoro # G910403233


product price: $27.35
/ea

Key Features

Finish
Mediterranean Bronze
Color
Bronze
Application
Kitchen
Depth
2 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198297BRB
Zoro #
G910403233
UPC #
26508317013
Country of Origin
Unknown

Dimensions

Depth
2 in
Length
12 in
Width
7.5 in

Details

Finish
Mediterranean Bronze
Color
Bronze
Application
Kitchen

Description

  • •In Moen's mediterranean bronze finish
  • •Covered under Moen's 1 year warranty
  • •12" x 7.5" x 2" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.