Wand Kit in Spot Resistant Stainless
Mfr # 210944SRS
Zoro # G310403178
product price: $39.19
/eaKey Features
Width
3.8 in
Depth
3 in
Length
4.2 in
Color
Silver
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210944SRS
Zoro #
G310403178
UPC #
26508360361
Country of Origin
China
Dimensions
Width
3.8 in
Depth
3 in
Length
4.2 in
Details
Finish
Spot Resistant Stainless
Color
Silver
Application
Kitchen
Description
- •In Moen's spot resistant stainless finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.