Zoro Homepage

Wand Kit Sl

  • Mfr # 134742SL

  • Zoro # G412377629


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Spout Length
2.81 in
Width
2.38 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134742SL
Zoro #
G412377629
UPC #
26508175651
Country of Origin
United States

Dimensions

Spout Length
2.81 in
Width
2.38 in
Depth
4.25 in

Details

Finish
Stainless

Description

  • •stainless finish coordinates with today's popular kitchen appliances and accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.