Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Kit Srs

  • Mfr # 161148MSRS

  • Zoro # G308539421


product price: $47.35
/ea

Key Features

Finish
Spot Resist Stainless Microban
Height
3 in
Overall Length (In.)
4.5 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161148MSRS
Zoro #
G308539421
UPC #
26508247846
Country of Origin
China

Dimensions

Height
3 in
Overall Length (In.)
4.5 in
Width
3.75 in

Details

Finish
Spot Resist Stainless Microban

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.