Zoro Homepage

Wand Kit, Srs

  • Mfr # 162692SRS

  • Zoro # G208539477


product price: $45.35
/ea

Key Features

Finish
Spot Resist Stainless
Width
5.5 in
Overall Length (In.)
8.75 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162692SRS
Zoro #
G208539477
UPC #
26508238424
Country of Origin
China

Dimensions

Width
5.5 in
Overall Length (In.)
8.75 in
Height
2 in

Details

Finish
Spot Resist Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.