Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wand Slra Kd 1H P-Os Csl

  • Mfr # 140392CSL

  • Zoro # G312377545


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless (CSL)
Width
7.25 in
Spout Length
10.62 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140392CSL
Zoro #
G312377545
UPC #
26508185605
Country of Origin
China

Dimensions

Width
7.25 in
Spout Length
10.62 in
Depth
2.5 in

Details

Finish
Classic Stainless (CSL)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.