Zoro Homepage
This item is Discontinued.
Moen Waterhill 18" Towel Bar Bright Chrome YB9818CH

Waterhill 18" Towel Bar Bright Chrome (Discontinued)

  • Mfr # YB9818CH
  • Zoro # G0177145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9818CH
Zoro #
G0177145
UPC #
034584000033
Country of Origin
China

Dimensions

Height
2.8
Width
4.7
Length
17

Details

Item
Waterhill 18" Towel Bar Bright Chrome
Collection
Waterhill
Finish
Chrome
Weight
2.4

Description

Waterhill 18 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.