Zoro Homepage
This item is Discontinued.
Moen Waterhill 18" Towel Bar Oil Rubbed Bronze YB9818ORB

Waterhill 18" Towel Bar Oil Rubbed Bronze (Discontinued)

  • Mfr # YB9818ORB
  • Zoro # G0177267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9818ORB
Zoro #
G0177267
UPC #
034584003782
Country of Origin
China

Dimensions

Height
2.7
Width
3.4
Length
17.6

Details

Item
Waterhill 18" Towel Bar Oil Rubbed Bronz
Collection
Waterhill
Finish
Oil Rubbed Bronze
Weight
2

Description

Waterhill 18 In. Towel Bar Oil Rubbed Bronz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.