Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Waterhill 24" Towel Bar Bright Chrome YB9824CH

Waterhill 24" Towel Bar Bright Chrome (Discontinued)

  • Mfr # YB9824CH
  • Zoro # G0177163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9824CH
Zoro #
G0177163
UPC #
034584000200
Country of Origin
China

Dimensions

Height
22.75
Width
2.88
Length
4.6

Details

Item
Waterhill 24" Towel Bar Bright Chrome
Collection
Waterhill
Finish
Chrome
Weight
2.6
Suggested Substitution
YB8424CH

Description

Waterhill 24 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.