Zoro Homepage
This item is Discontinued.
Moen Waterhill 24" Towel Bar Brushed Nickel YB9824BN

Waterhill 24" Towel Bar Brushed Nickel (Discontinued)

  • Mfr # YB9824BN
  • Zoro # G2171475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9824BN
Zoro #
G2171475
UPC #
034584000095
Country of Origin
China

Dimensions

Height
22.75
Width
2.88
Length
4.6

Details

Item
Waterhill 24" Towel Bar Brushed Nickel
Collection
Waterhill
Finish
Brushed Nickel
Weight
2.6

Description

Waterhill 24 In. Towel Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.