Zoro Homepage
This item is Discontinued.
Moen Waterhill Cabinet Pull Bright Chrome YB9805CH

Waterhill Cabinet Pull Bright Chrome (Discontinued)

  • Mfr # YB9805CH
  • Zoro # G0177276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9805CH
Zoro #
G0177276
UPC #
034584018274
Country of Origin
China

Dimensions

Length
2.5
Width
1.5
Height
0.7

Details

Finish
Chrome
Item
Waterhill Cabinet Pull Bright Chrome
Weight
0.154
Collection
Waterhill
Suggested Substitution
YB8405CH

Description

Waterhill Cabinet Pull Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.