Zoro Homepage
This item is Discontinued.
Moen Waterhill Cabinet Pull Brushed Nickel YB9805BN

Waterhill Cabinet Pull Brushed Nickel (Discontinued)

  • Mfr # YB9805BN
  • Zoro # G0177215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9805BN
Zoro #
G0177215
UPC #
034584018601
Country of Origin
China

Dimensions

Length
2.5
Width
1.5
Height
0.7

Details

Finish
Brushed Nickel
Item
Waterhill Cabinet Pull Brushed Nickel
Weight
0.154
Suggested Substitution
YB8405BN
Collection
Waterhill

Description

Waterhill Cabinet Pull Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.