Zoro Homepage
This item is Discontinued.
Moen Waterhill Cabinet Pull Brushed Nickel YB9807BN

Waterhill Cabinet Pull Brushed Nickel (Discontinued)

  • Mfr # YB9807BN
  • Zoro # G2171432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9807BN
Zoro #
G2171432
UPC #
034584018618
Country of Origin
China

Dimensions

Length
2
Width
1.2
Height
4

Details

Finish
Brushed Nickel
Item
Waterhill Cabinet Pull Brushed Nickel
Weight
0.369
Collection
Waterhill
Suggested Substitution
YB8407BN

Description

Waterhill Cabinet Pull Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.