Zoro Homepage
This item is Discontinued.
Moen Waterhill Cabinet Pull Oil Rubbed Bronze YB9805ORB

Waterhill Cabinet Pull Oil Rubbed Bronze (Discontinued)

  • Mfr # YB9805ORB
  • Zoro # G2171405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9805ORB
Zoro #
G2171405
UPC #
034584018281
Country of Origin
China

Dimensions

Length
2.5
Width
1.5
Height
0.7

Details

Finish
Oil Rubbed Bronze
Item
Waterhill Cabinet Pull Oil Rubbed Bronze
Weight
0.154
Collection
Waterhill
Suggested Substitution
YB8405ORB

Description

Waterhill Cabinet Pull Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.